DESCRIPTION

  • Easy-Fit adapters are not barbed fittings and are to be used only with Easy-Fit compression fittings

Rain Bird FHT x Push Adapter

RAIMDCF75FHT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
Push
End Connections
FHT x Push
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic