DESCRIPTION

  • Easy arc adjustment (part-circle model) through top of rotor from 40° to 360°
  • Full-circle coverage
  • Heavy duty construction
  • Ideal for large turf sites such as parks, athletic fields, cemeteries, schools and commercial sites with spacing up to 65'
  • Multi-function wiper seal and tapered riser keep the stem clear of debris, providing long term protection
  • Water-lubricated gear drive for reliable, durable rotation

Rain Bird Full Circle Rotor Sprinkler

RAIF4FC

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
FNPT
Fitting Size 1
1 in
Flow Rate
21.7 gph
Height
8-1/2 in
Material
Plastic
Maximum Pressure
90 psi
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY