DESCRIPTION
- Exclusive co-molded, pressure-activated, multi-functional wiper seal assures positive seal with excess "flow-by" which enables more heads to be installed on the same valve
Rain Bird Hi-Pop Body Sprinkler
RAI1804R
Height:
SPECIFICATIONS
- Color Finish
- Black
- Height
- 6 in
- Material
- Plastic
- Maximum Pressure
- 70 psi
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday