DESCRIPTION

  • Easy-Fit adapters are not barbed fittings and are to be used only with Easy-Fit compression fittings

Rain Bird MPT x Push Adapter

RAIMDCF50MPT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
Push
End Connections
MPT x Push
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic