360 Degree 60 psi Impact Sprinkler in Blue
MaxiBird 360 Degree 60 psi Impact Sprinkler in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double weighted arm for slower rotation and increased distance of throw
- Includes interchangeable, color-coded bayonet mount nozzles, double-weighted arm for slower rotation and increased distance of throw
Documents
Specifications
- Collection:
- MaxiBird
- Color Finish Name:
- Blue
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm - 8.4 gpm
- Material:
- Plastic
- Material Type:
- Derlin®
- Pressure - Maximum:
- 60 psi
- Pressure - Minimum:
- 25 psi
- Spray Radius -:
- 360
- UL Listed:
- No