DESCRIPTION

  • Double weighted arm for slower rotation and increased distance of throw
  • Includes interchangeable, color-coded bayonet mount nozzles, double-weighted arm for slower rotation and increased distance of throw

Rain Bird Maxi-Bird Impact Sprinkler

R2045PJ

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
End Connection 1
Male Threaded
Fitting Size 1
1/2 in
Flow Rate
1.5 gpm - 8.4 gpm
Maximum Pressure
60 psi
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS