DESCRIPTION

  • Faster maintenance with a new self-cleaning arc adjustment screw
  • Gentle close in watering eliminates dry spots around the rotor, prevents seed washout and allows the turf to grow healthy with no matting or bending
  • Large water droplets are produced by Rain Curtain technology prevent misting and airborne evaporation
  • Standard rubber cover for extra protection

Rain Bird Part Circle Adjustment Rotor Sprinkler with Nozzle

RAI5012PC

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
Female Threaded
Fitting Size 1
3/4 in
Flow Rate
9.63 gpm
Height
16-7/8 in
Material
Plastic
Maximum Pressure
65 psi
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY