DESCRIPTION

  • Heavy-duty retract spring ensures positive pop-down and wet, dry Arc adjustment with slotted screwdriver through top of rotor from 50° to 330° part-circle, 360° non-reversing full-circle
  • Non-strippable drive mechanism prevents damage from vandals, brass reinforcing shaft of nozzle turret to riser withstands vandal kick

Rain Bird Partial/Fiber Core Rotating Stainless Steel Pop-Up Sprinkler

RAI5505SS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
3/4 in
Flow Rate
1.2 gpm - 15.5 gpm
Height
9-1/4 in
Material
Steel
Maximum Pressure
90 psi
Size
3/4 in