DESCRIPTION

  • 15' full-circle pattern

Rain Bird Plastic Full Circle Pattern Spray Nozzle

RAIU15F

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Flow Rate
3.70 gpm
Material
Plastic
Maximum Pressure
30 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS