DESCRIPTION

  • Balanced pressure diaphragm for long life
  • Double filtered pilot flow design for maximum reliability
  • External bleed to manually flush system of dirt and debris during installation and system start up
  • Internal bleed for spray free manual operation
  • Operates in low flow and Xerigation® applications when the RBY filter is installed upstream
  • Unique, easy to turn patented pressure assisted flow control mechanism

Rain Bird Plastic Residential Irrigations Control Valve

RAI100DVF

Length:

SPECIFICATIONS

AMP
0.3
Color Finish
Black
End Connection 1
FPT
End Connection 2
FPT
Flow Rate
40 gpm
Height
4-1/2 in
Length
4-3/8 in
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
110
Power Source
Electric
Valve Size
1 in
Volts
24V
Width
3-21/64 in

Starting at
Call for Pricing
  • QUANTITY