DESCRIPTION

  • Pressure compensating bubblers are ideal for a variety of applications including shrub plantings, trees, containers, annual color, and flower beds

Rain Bird Pressure Drip Irrigation Barb Emitter in Green

RAIPC

Flow Rate:

SPECIFICATIONS

Color Finish
Black, Green
End Connection 1
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
10 gph
Material
Plastic
Maximum Pressure
50 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS