DESCRIPTION

  • Aggressive barb lip makes a secure connection that is less likely to leak
  • Easy twist-in insertion – no glue or clamps needed for installation
  • Fittings are made of robust acetal material to make connecting swing pipe fast and easy
  • For use in conjunction with swing pipe as a flexible swing assembly

Rain Bird Spiral Barbed Plastic Tee

RAISBTEE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Spiral Barbed
End Connection 2
Spiral Barbed
End Connection 3
Spiral Barbed
End Connections
Spiral Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Material
Plastic
Maximum Pressure
80 psi
Maximum Temperature
100
Size
1/2 in
Type
Straight