DESCRIPTION

  • Provides fast, easy, one-step installation of Xeri-Bug™ emitters, PC Modules and 1/4" barbed insert fittings directly into 1/2" or 3/4" drip tubing

Rain Bird Tool

RAIXMTOOL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Barbed
Fitting Size 1
1/4 in
Material
Plastic
Size
1/4 in