DESCRIPTION

  • Textured base/collar are easy to grip, physical left edge indicator makes it easier to feel fixed left edge, small twist of center collar increases or decreases arc setting

Rain Bird Variable Arc Nozzle

RAI8VAN

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Flow Rate
1.21 gpm - 1.70 gpm
Maximum Pressure
30 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY