8-Unit Multi-Outlet Emission with Plug in Black
Xeri-Bird 8-Unit Multi-Outlet Emission with Plug in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 750-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Each port accepts a Xeri-Bug™ Emitter or PC Module for independent flows or use a self-piercing barb connector (SPB-025) for unrestricted flow
- Eight bottom-mounted, sure-grip barbed outlets securely retain 1/4" distribution tubing
Specifications
- Collection:
- Xeri-Bird
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connections:
- FPT x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- UL Listed:
- No