Rainbow II 60W 1-Light Candelabra E-12 Base Incandescent Pendant in Red

Part #LLS1099RED  |  Item #7285755  |  Manufacturer Part #LS-1099RED

Call for Pricing EACH

Color/Finish: Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Rainbow II

Color Finish: Red

Color Finish Category: Reds

Diameter: 3 in

ETL Listed: No

Energy Star Compliant: No

Height: 40 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Lighting Style: Mini

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60