This product requires certification to purchase.

1-1/4 in. Weld 150# Extra Heavy Carbon Steel Raised Face Weld Neck Flange

Raised Face 1-1/4 in. Weld 150# Extra Heavy Carbon Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #GRFWNFXHBH
  • Item #436809
  • Manufacturer Part #GRFWNFXHBH
3.9 out of 5 Customer Rating

Raised Face 1-1/4 in. Weld 150# Extra Heavy Carbon Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #GRFWNFXHBH
  • Item #436809
  • Manufacturer Part #GRFWNFXHBH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Extra Heavy
Flange Type
Weld Neck
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
Origin
Global