This product requires certification to purchase.

1 in. Weldneck 150# Schedule 160 Carbon Steel Raised Face Flange

Raised Face 1 in. Weldneck 150# Schedule 160 Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFWNF160BG
  • Item #3485046
  • Manufacturer Part #10512C010000
3.7 out of 5 Customer Rating

Raised Face 1 in. Weldneck 150# Schedule 160 Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFWNF160BG
  • Item #3485046
  • Manufacturer Part #10512C010000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Schedule 160
Flange Type
Weld Neck
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No