This product requires certification to purchase.

12 Stainless Steel 316 L 300 # Schedule 10 Raised Face Weldneck Flange

Raised Face 12 Stainless Steel 316 L 300 # Schedule 10 Raised Face Weldneck Flange

  • Fast #
  • Part #IS3006LRFWNF10B12
  • Item #4289324
  • Manufacturer Part #IS3006LRFWNF10B12
5 out of 5 Customer Rating

Raised Face 12 Stainless Steel 316 L 300 # Schedule 10 Raised Face Weldneck Flange

  • Fast #
  • Part #IS3006LRFWNF10B12
  • Item #4289324
  • Manufacturer Part #IS3006LRFWNF10B12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Schedule 10S
Flange Type
Weld Neck
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
Origin
Global
Type
IS3006LRFWNF10B12