2 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face
Raised Face 2 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- Collection:
- Raised Face
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Type:
- Slip-On
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No