This product requires certification to purchase.

3 in. 300# Raised Face Std. Bore Carbon Steel Socket Weld Flange ASTM A105 Domestic

Raised Face 3 in. 300# Raised Face Std. Bore Carbon Steel Socket Weld Flange ASTM A105 Domestic

  • Fast #
  • Part #D300RFSWFM
  • Item #265829
  • Manufacturer Part #105360030000
5 out of 5 Customer Rating

Raised Face 3 in. 300# Raised Face Std. Bore Carbon Steel Socket Weld Flange ASTM A105 Domestic

  • Fast #
  • Part #D300RFSWFM
  • Item #265829
  • Manufacturer Part #105360030000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Standard
Flange Type
Socket Weld
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2015
NSF Certified
No
Origin
Domestic
UL Listed
No