This product requires certification to purchase.

4 in. 150# Schedule 10 316L Stainless Steel Raised Face Weld Neck Flange

Raised Face 4 in. 150# Schedule 10 316L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS16LRFWNFPW
  • Item #7198712
  • Manufacturer Part #IS16LRFWNFPW
5 out of 5 Customer Rating

Raised Face 4 in. 150# Schedule 10 316L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS16LRFWNFPW
  • Item #7198712
  • Manufacturer Part #IS16LRFWNFPW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Schedule 10
Flange Type
Weld Neck
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No