This product requires certification to purchase.

5 in. Slip-On 300# 304L Stainless Steel Raised Face Flange

Raised Face 5 in. Slip-On 300# 304L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS3004LRFSOFS
  • Item #1828078
  • Manufacturer Part #IS3004LRFSOFS
4.1 out of 5 Customer Rating

Raised Face 5 in. Slip-On 300# 304L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS3004LRFSOFS
  • Item #1828078
  • Manufacturer Part #IS3004LRFSOFS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASTM
ASTM A-182
Origin
Global