This product requires certification to purchase.

5 in. Socket Weld x Flanged Carbon Steel Raised Face Flange

Raised Face 5 in. Socket Weld x Flanged Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFSWFS
  • Item #422418
  • Manufacturer Part #DRFSWFS
4 out of 5 Customer Rating

Raised Face 5 in. Socket Weld x Flanged Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFSWFS
  • Item #422418
  • Manufacturer Part #DRFSWFS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Standard
Flange Type
Socket Weld
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No