This product requires certification to purchase.

8 in. 150# Raised Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global

Raised Face 8 in. 150# Raised Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global

  • Fast #
  • Part #GRFWNFXE
  • Item #4276802
  • Manufacturer Part #GRFWNFXE
5 out of 5 Customer Rating

Raised Face 8 in. 150# Raised Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global

  • Fast #
  • Part #GRFWNFXE
  • Item #4276802
  • Manufacturer Part #GRFWNFXE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Standard
Flange Type
Weld Neck
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No