DESCRIPTION

  • Features 3 adjustable glass shelves
  • Includes mounting hardware
  • Reversible door for left- or right-hand opening
  • Spring-loaded magnetic door catch

Jensen Illusion Series 13 in. Medicine Cabinet Mirror Door

R664

Height:

36 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Illusion Series
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Height
36 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Steel
Width
13 in

Starting at
$129.56
EACH
  • QUANTITY