DESCRIPTION

  • Features 2 adjustable shelves
  • Includes mounting hardware
  • Piano hinge provides smooth operation
  • Reversible door for left- or right-hand opening

Jensen Horizon 15-15/16 in. Medicine Cabinet

R1451

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Horizon
Color Finish
White
Color Finish Category
Whites
Depth
4-3/4 in
Glass Type
Beveled
Height
25-15/16 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Steel
Width
15-15/16 in

Starting at
$102.32
EACH
  • QUANTITY