DESCRIPTION

  • Distortion free viewing with a rich reflection
  • Four adjustable glass shelves provide light reflection, strength and easy cleaning
  • Includes mounting hardware
  • Reversible installation allow for right- or left-hand door opening
  • Rust resistant
  • Snap-fit shelf supports ensure shelving stays in place

Jensen Metro Classic 15 in. Multicolor Medicine Cabinet with Flat Mirror

R52WH244PF

Glass Type:

Pencil Polished

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Metro Classic
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Glass Type
Pencil Polished
Height
25 in
IAPMO Listed
No
Installation Type
Recessed Mount
Length
5 in
Material
Steel
Width
15 in

Starting at
$153.7
EACH
  • QUANTITY