DESCRIPTION

  • Easy to clean
  • Includes mounting hardware
  • Reversible door for left- or right-hand opening
  • Two fixed shelves

Jensen Styleline 16-1/4 in. Medicine Cabinet

R614

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Styleline
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Pencil Polished
Height
22-1/4 in
IAPMO Listed
No
Installation Type
Surface Mount
Length
4-1/4 in
Material
Plastic
Material Type
Polystyrene
Width
16-1/4 in

Starting at
$58.98
EACH
  • QUANTITY