DESCRIPTION

  • Recessed
  • Steel

Rangaire Styleline 16-1/8 in. Recessed Medicine Cabinet

R478FS

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Styleline
Color Finish
White/Polished Stainless Steel
Color Finish Category
Whites
Height
26-1/8 in
IAPMO Listed
No
Installation Type
Recessed Mount
Length
5-1/4 in
Material
Steel
Width
16-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS