DESCRIPTION

  • Frameless beveled-edge glass mirror
  • Piano hinge
  • Product shown with three shelves
  • Steel construction
  • Two steel shelves

Rangaire Horizon 16 in. Beveled Glass Medicine Cabinet

R1459

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Horizon
Color Finish
White
Color Finish Category
Whites
Depth
3-1/2 in
Glass Type
Beveled
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount
Length
4-3/4 in
Material
Glass, Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.15
EACH
  • QUANTITY