DESCRIPTION

  • Features 3 adjustable glass shelves
  • Includes mounting hardware
  • Piano hinge provides smooth operation
  • Reversible door for left- or right-hand opening

Rangaire Galena 16 in. Medicine Cabinet

R1448

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Galena
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
4-1/2 in
Glass Type
Beveled
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Stainless Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$168.2
EACH
  • QUANTITY