DESCRIPTION

  • Features 2 adjustable shelves
  • Includes mounting hardware
  • Piano hinge with a 90° stop
  • Reversible door for left- or right-hand opening

Rangaire Perfect Square 16 in. Recessed Medicine Cabinet

R807P24

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Perfect Square
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY