DESCRIPTION

  • One-piece injection-molded
  • Stainless Steel framed mirror
  • Two fixed shelves

Jensen 16 x 22 in. Stainless Steel Medicine Cabinet

R781021

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Height
22 in
Installation Type
Recessed Mount
Length
16-1/8 in
Material
Plastic
Material Type
Polystyrene
Width
16 in

Starting at
$31.57
EACH
  • QUANTITY