DESCRIPTION

  • 18" W x 24" H
  • Glass thickness: 1/8"
  • Premium float glass mirror
  • Reversible for either left-hand or right-hand door opening
  • Rust-resistant, white baked-enamel interiors
  • Steel construction
  • Three adjustable, shatter resistant polystyrene shelves
  • Wall opening: 16" W x 21 1/2" H x 3 1/2" D

Jensen Styleline 18 x 24 in. Stainless Steel Frame Mirror with Single Door Medicine Cabinet

R490

Color Finish

 

SPECIFICATIONS

Collection
Styleline
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Height
24 in
Installation Type
Recessed Mount
Length
24-1/8 in
Material
Stainless Steel
Width
18 in

Starting at
$116.67
EACH
  • QUANTITY

DOCUMENTS