DESCRIPTION

  • 1/2" bevel mirror door
  • 170° concealed hinges allows wide door opening
  • 20" W x 25" H x 5" D
  • Exterior mirror ensures distortion free viewing
  • Fabricated steel construction with durable rust resistant finishing
  • Four adjustable glass shelves with snap fit shelf supports
  • Interior mirrors on back of cabinet and inside door
  • Reversible for either left-hand or right-hand door opening

Rangaire Metro 20 x 25 in. Medicine Cabinet

R52WH254DP

Color Finish

 

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Glass Type
Beveled
Height
25 in
Installation Type
Recessed Mount
Length
23-1/2 in
Material
Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$266.08
EACH
  • QUANTITY