DESCRIPTION

Jensen Styleline 22-1/8 in. Steel Medicine Cabinet

R420BC

Color Finish

 

SPECIFICATIONS

Collection
Styleline
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Height
22-1/8 in
Installation Type
Recessed Mount
Length
19-1/2 in
Material
Steel
Width
16 in

Starting at
$83.95
EACH
  • QUANTITY