DESCRIPTION

  • One-piece injection-molded
  • Two fixed shelves

Jensen 22 in. Single Door Recessed Mount Frameless Medicine Cabinet

R781037

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Glass Type
Beveled
Height
22 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Plastic
Material Type
Polystyrene
Width
16 in

Starting at
$38.47
EACH
  • QUANTITY