DESCRIPTION

  • Includes mounting hardware
  • One-piece injection-molded
  • Reversible for left-hand or right-hand door opening
  • Two fixed shelves

Jensen Horizon 22 in. Surface Mount Beveled Edge Mirror

RB72338501

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Horizon
Color Finish
White
Color Finish Category
Whites
Depth
4-1/4 in
Glass Type
Beveled
Height
22 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Plastic
Material Type
Polystyrene
Width
16 in

Starting at
$81.11
EACH
  • QUANTITY