DESCRIPTION

Rangaire 24 x 36 in. Rectangular Framed Mirror in Espresso

RFM2436CCESF

Manufacturer Part #: FM2436CCESF

Size:

24 in x 36 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Espresso
Color Finish Category
Browns
ETL Listed
No
Frame Type
Framed
Height
24 in
Installation Type
Surface Mount
Material
Glass
Mirror Edge
Clean Cut Edge
Product Type
Mirror
Shape
Rectangular
Size
24 in x 36 in
Thickness
0.773 in
UL Listed
No
Width
36 in

Print