DESCRIPTION

  • 170° concealed hinges allow wide door opening
  • 20" W x 25" H
  • Corner bumpers cushion the door for a soft, quiet close
  • Reversible for either right-hand or left-hand opening
  • Three adjustable glass shelves

Jensen Metro 25 in. Flat Mirror

R52WH254DPF

Color Finish

 

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Height
25 in
Installation Type
Recessed Mount, Surface Mount
Length
23-1/2 in
Material
Steel
Width
20 in

Starting at
$243.6
EACH
  • QUANTITY