DESCRIPTION

  • One-piece injection-molded
  • Two fixed shelves

Jensen Builder Series 26 in. Frameless Beveled Edge Mirror

R781061

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Builder Series
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Glass Type
Beveled
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Plastic
Material Type
Polystyrene
Width
16 in

Starting at
$42.39
EACH
  • QUANTITY