26 in. J Channel Cut To Mirror (10 Pack)
26 in. J Channel Cut To Mirror (10 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Installation Type:
- Wall Mount
- Package Quantity:
- Pack of 10
- UL Listed:
- No
- Width:
- 26 in