DESCRIPTION

  • One-piece injection-molded
  • Stainless Steel framed mirror
  • Two fixed shelves

Jensen 26 in. Post Recessed Surface Mount Mirror Frame

R781045

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Glass Type
Beveled
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Plastic, Stainless Steel
Material Type
Polystyrene
Width
16 in

Starting at
$32.57
EACH
  • QUANTITY