DESCRIPTION

  • One-piece injection-molded
  • Two fixed shelves

Jensen 26 in. Single Door Recessed Frameless Medicine Cabinet

R781053

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Glass Type
Beveled
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Plastic
Material Type
Polystyrene
Width
16 in

Starting at
$39.68
EACH
  • QUANTITY