DESCRIPTION

  • One-piece heavy-gauge drawn steel construction
  • Premium float glass mirror
  • Reversible for left-hand or right-hand door opening
  • Single-door recessed mounted medicine cabinet
  • Stainless Steel Frame
  • Three adjustable steel shelves

Rangaire Styleline 26 in. Steel Medicine Cabinet

R468BC

Color Finish

 

SPECIFICATIONS

Collection
Styleline
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Height
26 in
Installation Type
Recessed Mount
Length
16 in
Material
Steel
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.26
EACH
  • QUANTITY