DESCRIPTION

  • Corner bumpers cushion the door for a soft, quiet close
  • Distortion free viewing with a rich reflection
  • Four adjustable glass shelves provide light reflection, strength and easy cleaning
  • Includes mounting hardware
  • Reversible installation allow for right- or left-hand door opening
  • Rust resistant
  • Snap-fit shelf supports ensure shelving stays in place

Jensen Metro 29 x 23-1/4 x 4 in. Classic Medicine Cabinet Flat Mirror

R52WH304PF

Color Finish

 

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Glass Type
Polished edge glass
Height
30-1/8 in
Installation Type
Recessed Mount, Surface Mount
Length
5 in
Material
Stainless Steel
Width
24-1/8 in

Starting at
$238.52
EACH
  • QUANTITY