30-1/4 in. Stainless Steel and Polished Mirror Edge Medicine Cabinet Overpacked in Basic White
30-1/4 in. Stainless Steel and Polished Mirror Edge Medicine Cabinet Overpacked in Basic White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-1/4 in
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel, Mirror
- Mirror Edge:
- Polished Edge
- UL Listed:
- No
- Width:
- 30-1/4 in