Rangaire

30-1/50 x 36-1/50 in. Rectangular Framed Mirror in Satin Nickel

Part #RFM3036CCSNF  |  Manufacturer Part #FM3036CCSNF

Width:

30-1/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 77/100 in

Height: 36-1/50 in

Installation Type: Surface Mount

Product Type: Framed Mirror

Shape: Rectangular

UL Listed: No

Width: 30-1/50 in