DESCRIPTION

Jensen Granville 30 in. 5-Bulb Lighted Medicine Cabinet

R755411

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Granville
Color Finish
White
Color Finish Category
Whites
Depth
4-3/4 in
Height
36 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Wood
Width
30 in

Starting at
Call for Pricing
  • QUANTITY